Motion
C493
Protractor - Measuring Range: 180°, Blade Length: 6", Protractor Style: Half-Round Head
Mi Item #02047473
MFR #C493
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor - Measuring Range: 180°, Blade Length: 6", Protractor Style: Half-Round Head
Mi Item #02047473
MFR #C493

Mfr description
C493 PROTRACTOR AND DEPTH GAGE, 0-180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Graduation
    1/32 in, 1/64 in
  • Blade Length
    6 in
  • Measuring Range
    180 °
  • Weight
    0.20 lbs

Details

  • Blade Finish Coating
    Satin
  • Head Finish Coating
    Satin
  • Magnetic Base
    Non-Magnetic Base
  • Manufacturer Catalog Number
    52532
  • Manufacturer Product Page
  • Protractor Style
    Half-Round Head
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)