Motion
C493B
Protractor - Measuring Range: 180°, Blade Length: 6", Protractor Style: Rectangular Head
Mi Item #02047474
MFR #C493B
Price$231.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor - Measuring Range: 180°, Blade Length: 6", Protractor Style: Rectangular Head
Mi Item #02047474
MFR #C493B

Mfr description
C493B PROTRACTOR AND DEPTH GAGE, 0-180
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.90/each

Specifications

Dimensions

  • Blade Graduation
    1/32 in, 1/64 in
  • Blade Length
    6 in
  • Measuring Range
    180 °
  • Weight
    0.20 lbs

Details

  • Blade Finish Coating
    Satin
  • Head Finish Coating
    Satin
  • Magnetic Base
    Non-Magnetic Base
  • Manufacturer Catalog Number
    52534
  • Manufacturer Product Page
  • Protractor Style
    Rectangular Head
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)