Motion
555A
Screwdriver - 3-3/4 in
MI ITEM #02047484
MFR #555A
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - 3-3/4 in
MI ITEM #02047484
MFR #555A

Mfr description
555A JEWELERS' SCREWDRIVER, .040" (1MM)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.45/each

Specifications

Dimensions

  • Blade Width
    0.040 in
  • Overall Length
    3-3/4 in
  • Weight
    0.30 lbs

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Handle Style
    Knurled Steel
  • Magnetic
    No
  • Magnetized Tip
    No
  • Manufacturer Catalog Number
    52550
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)