Motion
555D
Screwdriver - Slotted Tip
MI ITEM #02047488
MFR #555D
List Price$39.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip
MI ITEM #02047488
MFR #555D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.30/each for your price

Overview

Mfr description
555D JEWELERS' SCREWDRIVER, .080" (2MM)

Specifications

  • Tip Style
    Slotted
  • Handle Style
    Knurled Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    2 mm
  • Blade Width
    0.0800 in | 2 mm
  • Finish Coating
    Nickel Plated
  • Magnetic
    No
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    52553
  • UPC_NO
    049659525533
  • Weight
    0.30 lbs
  • Type
    Jewelers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text