Motion
555E
Screwdriver - Slotted Tip, 3-3/4 in Overall Length
Mi Item #02047489
MFR #555E
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 3-3/4 in Overall Length
Mi Item #02047489
MFR #555E

Mfr description
555E JEWELERS' SCREWDRIVER, .100" (2.5M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.45/each

Specifications

Dimensions

  • Blade Width
    2.5 mm
  • Overall Length
    3-3/4 in
  • Weight
    0.30 lbs

Details

  • Blade Material
    Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Nickel
  • Handle Style
    Steel Handle
  • Manufacturer Catalog Number
    52554
  • Manufacturer Product Page
  • Tip Style
    Slotted
  • Type
    Jewelers
  • UPC_NO
    049659525540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)