Motion
S555Z-7
Screwdriver Set - Tip Style: Phillips, Slotted, Knurled Handle, Round Blade Shape, Corrosion-Resistant, 7 Piece Set
Mi Item #02047495
MFR #S555Z-7
Price$245.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Knurled Handle, Round Blade Shape, Corrosion-Resistant, 7 Piece Set
Mi Item #02047495
MFR #S555Z-7

Mfr description
S555Z-7 JEWELERS' SCREWDRIVER SET: (7)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.30/each

Specifications

Dimensions

  • Tip Sizes
    #0 (Phillips), 0.6 (Slotted) mm, 1 (Slotted) mm, 1.4 (Slotted) mm, 1.8 (Slotted) mm, 2 (Slotted) mm, 2.5 (Slotted) mm
  • Weight
    0.40 lbs

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Nickel
  • Handle Style
    Knurled
  • Includes
    Case
  • Manufacturer Catalog Number
    52566
  • Manufacturer Product Page
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    7
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)