1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
563-6
Hermaphrodite Caliper, Measurement Range: 6", Leg Length: 6", Spring Mechanism: None, Material: Steel
MI ITEM #
02047498
MFR #
563-6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
L S STARRETT 563-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
563-6
Hermaphrodite Caliper, Measurement Range: 6", Leg Length: 6", Spring Mechanism: None, Material: Steel
MI ITEM #
02047498
MFR #
563-6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
563-6 HERMAPHRODITE CALIPER, FIRM-JOINT
Specifications
Measurement Range
6 in
Leg Length
6 in
Spring Mechanism
None
Material
Steel
Manufacturer Catalog Number
52572
Weight
0.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data