Motion
565A
Pin Punch - 1/16 in Point Diameter, 4 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02047500
MFR #565A
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/16 in Point Diameter, 4 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02047500
MFR #565A

Mfr description
565A DRIVE PIN PUNCH, 4" (100MM), 1/16"
  • Well proportioned
  • Hardened, properly tempered and nicely finished
  • Knurled finger grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.55/each

Specifications

Dimensions

  • Handle/Body Diameter
    17/64 in, 19/64 in
  • Overall Length
    4 in
  • Pin Length
    9/16 in
  • Point Diameter
    1/16 in

Details

  • Handle/Body Style
    Knurled Steel
  • Manufacturer Catalog Number
    52578
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)