Motion
565C
Pin Punch - 1/8 in Point Diameter, 4 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
MI ITEM #02047502
MFR #565C
Price$17.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/8 in Point Diameter, 4 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
MI ITEM #02047502
MFR #565C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.23/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Point Diameter
    1/8 in

Details

  • Handle/Body Style
    Knurled Steel
  • Manufacturer Catalog Number
    52580
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
565C DRIVE PIN PUNCH, 4" (100MM), 1/8"
  • Well proportioned
  • Hardened, properly tempered and nicely finished
  • Knurled finger grip
  • Size stamped on the head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought