Motion
565G
Pin Punch - 1/4 in Point Diameter, 4 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02047507
MFR #565G
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/4 in Point Diameter, 4 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02047507
MFR #565G

Mfr description
565G DRIVE PIN PUNCH, 4" (100MM), 1/DRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Point Diameter
    1/4 in

Details

  • Handle/Body Style
    Knurled Steel
  • Manufacturer Catalog Number
    52584
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)