Motion
565H
Pin Punch - 5/16 in Point Diameter, 4 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02047508
MFR #565H
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 5/16 in Point Diameter, 4 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02047508
MFR #565H

Mfr description
565H DRIVE PIN PUNCH, 4" (100MM), 5/6"
  • Well proportioned
  • Hardened, properly tempered and nicely finished
  • Knurled finger grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Handle/Body Diameter
    27/64 in, 7/16 in
  • Overall Length
    4 in
  • Pin Length
    1 in
  • Point Diameter
    5/16 in

Details

  • Handle/Body Style
    Knurled Steel
  • Manufacturer Catalog Number
    52585
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)