Motion
S565WB
Pin - Pin, Knurled Steel Handle/Body Style, 5/16 in Maximum Punch Diameter
MI ITEM #02047509
MFR #S565WB
Price$163.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin - Pin, Knurled Steel Handle/Body Style, 5/16 in Maximum Punch Diameter
MI ITEM #02047509
MFR #S565WB

Mfr description
S565WB DRIVE PIN PUNCH SET: (8) 565A/B/
  • Well proportioned
  • Hardened, properly tempered and nicely finished
  • Knurled finger grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.25/each

Specifications

Dimensions

  • Maximum Punch Diameter
    5/16 in
  • Minimum Punch Diameter
    1/16 in
  • Overall Length
    4 in
  • Punch Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in

Details

  • Handle/Body Style
    Knurled Steel
  • Includes
    Plain Box
  • Manufacturer Catalog Number
    52586
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    8
  • Punch Type
    Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)