1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
568C
V-Block or Set, Overall Length: 2-1/2", Overall Width: 3", Overall Height: 2", Maximum V Capacity: 2"
MI ITEM #
02047514
MFR #
568C
Price
$1,357.25
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
V-Blocks
L S STARRETT 568C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
568C
V-Block or Set, Overall Length: 2-1/2", Overall Width: 3", Overall Height: 2", Maximum V Capacity: 2"
MI ITEM #
02047514
MFR #
568C
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1,357.25
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
2 in
Overall Length
2-1/2 in
Details
Manufacturer Catalog Number
52592
Manufacturer Product Page
Click here
Material
Steel
Number Of Pieces
2
Overview
Mfr description
568C V-BLOCKS (2) AND CLAMPS (MATCHED P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought