Motion
579A
Telescopic Bore Gauge, Telescopic Bore Gauge, 5/16 to 1/2", 8 to 13mm
Mi Item #02047516
MFR #579A
Price$97.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 5/16 to 1/2", 8 to 13mm
Mi Item #02047516
MFR #579A

Mfr description
579A TELESCOPING GAUGE 5/16-1/2" (8-13M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.08/each

Specifications

Dimensions

  • Diameter Range
    5/16 to 1/2 in, 8 to 13 mm
  • Largest Diameter
    1/2 in, 13 mm
  • Smallest Diameter
    5/16 in, 8 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    52610
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)