Motion
579C
Telescopic Bore Gauge, Telescopic Bore Gauge, 19 to 32mm, 3/4 to 1-1/4"
Mi Item #02047518
MFR #579C
Price$105.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 19 to 32mm, 3/4 to 1-1/4"
Mi Item #02047518
MFR #579C

Mfr description
579C TELESCOPING GAGE, 3/4-1 1/4" (19-3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.10/each

Specifications

Dimensions

  • Diameter Range
    19 to 32 mm, 3/4 to 1-1/4 in
  • Largest Diameter
    1-1/4 in, 32 mm
  • Smallest Diameter
    19 mm, 3/4 in

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    52612
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)