Motion
579D
Telescopic Bore Gauge, Telescopic Bore Gauge, 1-1/4 to 2-1/8", 32 to 54mm
MI ITEM #02047519
MFR #579D
Price$107.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 1-1/4 to 2-1/8", 32 to 54mm
MI ITEM #02047519
MFR #579D

Mfr description
579D TELESCOPING GAGE, 1 1/4-2 1/8" (32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.38/each

Specifications

Dimensions

  • Diameter Range
    1-1/4 to 2-1/8 in, 32 to 54 mm
  • Largest Diameter
    2-1/8 in, 54 mm
  • Smallest Diameter
    1-1/4 in, 32 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    52613
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)