Motion
579E
Telescopic Bore Gauge, Telescopic Bore Gauge, 2-1/8 to 3-1/2", 54 to 89mm
Mi Item #02047520
MFR #579E
Price$134.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 2-1/8 to 3-1/2", 54 to 89mm
Mi Item #02047520
MFR #579E

Mfr description
579E TELESCOPING GAGE, 2 1/8- 3 1/2" (5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.75/each

Specifications

Dimensions

  • Diameter Range
    2-1/8 to 3-1/2 in, 54 to 89 mm
  • Largest Diameter
    3-1/2 in, 89 mm
  • Smallest Diameter
    2-1/8 in, 54 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    52614
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)