1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
579F
Telescopic Bore Gauge, Telescopic Bore Gauge, 3-1/2 to 6", 89 to 150mm
MI ITEM #
02047521
MFR #
579F
Price
$171.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Hole, Drill, Bore and Wire Gauges
L S STARRETT 579F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
579F
Telescopic Bore Gauge, Telescopic Bore Gauge, 3-1/2 to 6", 89 to 150mm
MI ITEM #
02047521
MFR #
579F
Mfr description
579F TELESCOPING GAGE, 3 1/2-6" (89-150
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$171
.30
/each
Add to Cart
Specifications
Dimensions
Diameter Range
3-1/2 to 6 in, 89 to 150 mm
Largest Diameter
150 mm, 6 in
Smallest Diameter
3-1/2 in, 89 mm
Details
Gauge Type
Telescopic Bore Gauge
Manufacturer Catalog Number
52615
Manufacturer Product Page
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items