Motion
S579HZ
579 Series-Series S579HZ Telescopic Bore Gauge, Telescopic Bore Gauge, 5/16 to 6", 8 to 150mm, Number of Pieces: 6
Mi Item #02047523
MFR #S579HZ
Price$717.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
579 Series-Series S579HZ Telescopic Bore Gauge, Telescopic Bore Gauge, 5/16 to 6", 8 to 150mm, Number of Pieces: 6
Mi Item #02047523
MFR #S579HZ

Mfr description
S579HZ TELESCOPING GAGE SET: (6) NOS. 5
  • Precision ground radius on each gauge provides two-point contact for maximum accuracy
  • Constant spring tension gives uniform contact pressure
  • Both plungers are easily locked at any desired setting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$717.23/each

Specifications

Dimensions

  • Diameter Range
    5/16 to 6 in, 8 to 150 mm
  • Largest Diameter
    150 mm, 6 in
  • Smallest Diameter
    5/16 in, 8 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    52617
  • Manufacturer Product Page
  • Number Of Pieces
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)