Motion
C635-150

L S STARRETT
C635-150

Rule, Blade Length: 150mm, Blade Width: 19mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric, Flexible
MI ITEM #02047525
MFR #C635-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C635-150

Rule, Blade Length: 150mm, Blade Width: 19mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric, Flexible
MI ITEM #02047525
MFR #C635-150

Mfr description
C635-150 STEEL RULE, 150MM, NO. 35 GRAD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    150 mm
  • Blade Width
    19 mm
  • Graduation
    0.5 mm, 1 mm

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    52630
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)