Motion
3311 DMA

SKF
3311 DMA

Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width, Open, Without Snap Ring, 45 ° Contact Angle, C0
Mi Item #02047526
MFR #3311 DMA
Price$1,940.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3311 DMA

Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width, Open, Without Snap Ring, 45 ° Contact Angle, C0
Mi Item #02047526
MFR #3311 DMA

Mfr description
3311 DMA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.54/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    45 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    49.2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    Not Rated
  • Weight
    6.28 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    3311 DMA BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577004208
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    111 kN
  • Radial Static Load Capacity
    100 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577004208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)