Motion
C635-500

L S STARRETT
C635-500

Rule, Blade Length: 500mm, Blade Width: 29mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric
Mi Item #02047528
MFR #C635-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C635-500

Rule, Blade Length: 500mm, Blade Width: 29mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric
Mi Item #02047528
MFR #C635-500

Mfr description
C635-500 STEEL RULE, 500MM, NO. 35 GRAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    500 mm
  • Blade Width
    29 mm
  • Graduation
    0.5 mm, 1 mm

Details

  • Finish Coating
    Chrome
  • Folding
    Does Not Fold
  • Graduation Style
    Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    52632
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)