Motion
C635-1000

L S STARRETT
C635-1000

Rule, Blade Length: 1000mm, Blade Width: 32mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric
MI ITEM #02047529
MFR #C635-1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C635-1000

Rule, Blade Length: 1000mm, Blade Width: 32mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric
MI ITEM #02047529
MFR #C635-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C635-1000 STEEL RULE, 1000MM, NO. 35 GR

Specifications

  • Blade Length
    1000 mm
  • Blade Width
    32 mm
  • Graduation Style
    Metric
  • Graduation
    0.5 mm, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    52633
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text