Motion
C601-12
Rule, Blade Length: 12", Blade Width: 1", Material: Steel, Finish/Coating: Chrome
MI ITEM #02047535
MFR #C601-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 12", Blade Width: 1", Material: Steel, Finish/Coating: Chrome
MI ITEM #02047535
MFR #C601-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C601-12 STEEL RULE, 12", NO. 1 GRAD

Specifications

  • Blade Length
    12 in
  • Blade Width
    1 in
  • Graduation
    1/100 in, 1/10 in, 1/12 in, 1/14 in, 1/16 in, 1/20 in, 1/24 in, 1/28 in, 1/32 in, 1/48 in, 1/50 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    52640
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought