Motion
604R-6
Rule - Blade Length: 6", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
Mi Item #02047536
MFR #604R-6
Price$61.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule - Blade Length: 6", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
Mi Item #02047536
MFR #604R-6

Mfr description
604R-6 STEEL RULE, 6", 4R GRAD, REGULAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.65/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Length
    3.7
  • Width
    2

Details

  • Finish Coating
    Plain
  • Folding
    Does Not Fold
  • Graduation Style
    4R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    52645
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)