Motion
C606R-6
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/10", 1/50", Graduation Style: 6R, Material: Steel
MI ITEM #02047538
MFR #C606R-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/10", 1/50", Graduation Style: 6R, Material: Steel
MI ITEM #02047538
MFR #C606R-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C606R-6 STEEL RULE, 6", 6R GRAD

Specifications

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation Style
    6R
  • Graduation
    1/10 in, 1/50 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    52652
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought