Motion
C604RE-6

L S STARRETT
C604RE-6

Rule - Blade Length: 6", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
Mi Item #02047541
MFR #C604RE-6
Price$73.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C604RE-6

Rule - Blade Length: 6", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
Mi Item #02047541
MFR #C604RE-6

Mfr description
C604RE-6 STEEL RULE, 6", 4R GRAD, END G
  • Spring-tempered
  • Satin chrome finish
  • Quick-Reading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.90/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • Finish Coating
    Chrome
  • Folding
    Does Not Fold
  • Graduation Style
    4R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    52660
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)