Motion
DH604R-6

L S STARRETT
DH604R-6

Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02047543
MFR #DH604R-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
DH604R-6

Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02047543
MFR #DH604R-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DH604R-6 STEEL RULE, 6", 4R GRAD, REGUL
  • Steel
  • Adjustable double hook
  • Quick-Reading
  • Single row of inch figures
  • 3/4”W x 6”L, 3/64” thick
  • Color: White
  • 4R graduation: 8ths, 16ths, Quick-Reading 32nds, 64ths

Specifications

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Includes Hook
  • Material
    Steel
  • Manufacturer Catalog Number
    52662
  • Manufacturer Product Page
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought