Motion
C604R-6
Rule - Blade Length: 6", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02047555
MFR #C604R-6
Price$68.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule - Blade Length: 6", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02047555
MFR #C604R-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.40/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Length
    7
  • Width
    1.9

Details

  • Finish Coating
    Chrome
  • Folding
    Does Not Fold
  • Graduation Style
    4R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    52678
  • Manufacturer Product Page
  • Material
    Steel

Overview

Mfr description
C604R-6 STEEL RULE, 6", 4R GRAD
  • Spring-tempered
  • Satin chrome finish
  • Quick-Reading
  • Single row of inch figures for rules under 1” wide
  • 3/64” thickGraduations:
  • 4R: 8ths, 16ths, Quick-Reading 32nds, 64ths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought