Motion
610N-6
Rule - Blade Length: 6", Blade Width: 3/16", Graduation: 1/32", 1/64", Material: Steel, Finish/Coating: Plain
MI ITEM #02047564
MFR #610N-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule - Blade Length: 6", Blade Width: 3/16", Graduation: 1/32", 1/64", Material: Steel, Finish/Coating: Plain
MI ITEM #02047564
MFR #610N-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
610N-6 STEEL RULE, 6", NO 10 GRAD, REGU

Specifications

  • Blade Length
    6 in
  • Blade Width
    3/16 in
  • Graduation
    1/32 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    52694
  • Manufacturer Product Page
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought