Motion
C616R-6
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
Mi Item #02047571
MFR #C616R-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
Mi Item #02047571
MFR #C616R-6

Mfr description
C616R-6 STEEL RULE, 6", 16R GRAD
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Length
    6.9
  • Width
    1.85

Details

  • Finish Coating
    Chrome
  • Folding
    Does Not Fold
  • Graduation Style
    16R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    52701
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)