Motion
C616R-12

L S STARRETT
C616R-12

Rule, Blade Length: 12", Blade Width: 1", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02047572
MFR #C616R-12
List Price$159.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C616R-12

Rule, Blade Length: 12", Blade Width: 1", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02047572
MFR #C616R-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$159.93/each for your price

Overview

Mfr description
C616R-12 STEEL RULE, 12", 16R GRAD

Specifications

  • Blade Length
    12 in
  • Blade Width
    1 in
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    52702
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text