Motion
640RJZ
Mechanical Depth Micrometer - Gauge, Range: 0" to 1 - 2", Graduation: 0.0005", 2-1 - 2" Base, Non-Rotating Rod
MI ITEM #02047575
MFR #640RJZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer - Gauge, Range: 0" to 1 - 2", Graduation: 0.0005", 2-1 - 2" Base, Non-Rotating Rod
MI ITEM #02047575
MFR #640RJZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
640RJZ DIAL DEPTH GAGE, 0-1/2" RANGE, .

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1/2 in
  • Measurement Type
    Mechanical
  • Base Length
    2-1/2 in
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Graduation
    0.0005 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Catalog Number
    52709
  • Manufacturer Product Page
  • Includes
    Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought