Motion
643JZ
Mechanical Depth Micrometer - Gauge, Range: 0" to 1 - 8", Graduation: 0.0005", Non-Rotating Rod, Includes: Case
MI ITEM #02047577
MFR #643JZ
List Price$1,100.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer - Gauge, Range: 0" to 1 - 8", Graduation: 0.0005", Non-Rotating Rod, Includes: Case
MI ITEM #02047577
MFR #643JZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,100.43/each for your price

Overview

Mfr description
643JZ DIAL DEPTH GAGE, 0-.125", .0005"

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1/8 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Graduation
    0.0005 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Catalog Number
    52714
  • Manufacturer Product Page
  • Includes
    Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought