Motion
644JZ
Mechanical Depth Micrometer - Gauge, Range: 0" to 3", Graduation: 0.001", Non-Rotating Rod, Includes: Case
Mi Item #02047579
MFR #644JZ
Price$1,063.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer - Gauge, Range: 0" to 3", Graduation: 0.001", Non-Rotating Rod, Includes: Case
Mi Item #02047579
MFR #644JZ

Mfr description
644JZ DIAL DEPTH GAGE, 0-3", .001" GRAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,063.03/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Case
  • Manufacturer Catalog Number
    52718
  • Manufacturer Product Page
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 in
  • Rod Type
    Non-Rotating
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)