Motion
644J
Mechanical Depth Micrometer - Gauge, Range: 0" to 3", Graduation: 0.001", Non-Rotating Rod
MI ITEM #02047580
MFR #644J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer - Gauge, Range: 0" to 3", Graduation: 0.001", Non-Rotating Rod
MI ITEM #02047580
MFR #644J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
644J DIAL DEPTH GAGE, 0-3", .001" GRAD,

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Graduation
    0.001 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Catalog Number
    52719
  • Manufacturer Product Page
  • Includes
    Flat End Contact Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought