Specifications
Dimensions
- Size13/16 (Hole Depth) in, 9/16 (Range Diameter) in
Details
- Accessory TypeHole Attachment
- For Use WithAGD Indicator
- Manufacturer Catalog Number52724
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)