Motion
657AA
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 6", Rod Diameter: 1/4"
MI ITEM #02047587
MFR #657AA
Price$524.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 6", Rod Diameter: 1/4"
MI ITEM #02047587
MFR #657AA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$524.80/each

Specifications

Dimensions

  • Base Height
    1-7/8 in
  • Base Length
    1-15/16 in
  • Base Width
    1-5/8 in
  • Clamping Diameter
    3/8 in
  • Post Diameter
    3/8 in
  • Post Height
    7-7/16 in
  • Rod Diameter
    1/4 in
  • Rod Length
    6 in

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes
    PT18724 Snug
  • Includes Base
    Included
  • Manufacturer Catalog Number
    52743
  • Manufacturer Product Page

Overview

Mfr description
657AA MAGNETIC BASE W/ ATTACHMENTS A/B/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought