Motion
657A
Magnetic Rectangular Indicator Base With Post & Rod Arm, Arm Length: 2", Arm Diameter: 5/16"
Mi Item #02047588
MFR #657A
Price$595.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Post & Rod Arm, Arm Length: 2", Arm Diameter: 5/16"
Mi Item #02047588
MFR #657A

Mfr description
657A MAGNETIC BASE W/ SWIVEL POST ASSEM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$595.50/each

Specifications

Dimensions

  • Arm Diameter
    5/16 in
  • Arm Length
    2 in
  • Base Height
    1-7/8 in
  • Base Length
    1-15/16 in
  • Base Width
    1-5/8 in
  • Overall Length
    8-1/8 in
  • Post Height
    6-1/2 in

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes
    Swivel Post Assembly
  • Includes Base
    Included
  • Manufacturer Catalog Number
    52744
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)