Motion
657E
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 9-1/2", Rod Diameter: 3/8"
MI ITEM #02047594
MFR #657E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 9-1/2", Rod Diameter: 3/8"
MI ITEM #02047594
MFR #657E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
657E MAGNETIC BASE W/ 657G/657H/657J/25

Specifications

  • Includes Base
    Included
  • Base Type
    Rectangular
  • Base Length
    1-15/16 in
  • Base Width
    1-5/8 in
  • Base Height
    1-7/8 in
  • Post Height
    7-7/16 in
  • Attachment Type
    Magnetic
  • Rod Length
    9-1/2 in
  • Post Diameter
    3/8 in
  • Rod Diameter
    3/8 in
  • Clamping Diameter
    3/8 in
  • Arm Style
    Post & Rod
  • Manufacturer Catalog Number
    52750
  • Manufacturer Product Page
  • Includes
    Upright Post Assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought