Motion
657P
Magnetic Rectangular Indicator Base, Base Length: 1-15/16", Base Width: 1-5/8", Base Height: 1-7/8"
MI ITEM #02047601
MFR #657P
Price$381.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base, Base Length: 1-15/16", Base Width: 1-5/8", Base Height: 1-7/8"
MI ITEM #02047601
MFR #657P

Mfr description
657P MAGNETIC BASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$381.80/each

Specifications

Dimensions

  • Base Height
    1-7/8 in
  • Base Length
    1-15/16 in
  • Base Width
    1-5/8 in

Details

  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes Base
    Included
  • Manufacturer Catalog Number
    52757
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)