Motion
657T
Magnetic Rectangular Indicator Base With Flexible Arm, Rod Length: 3", Rod Diameter: 3/8"
MI ITEM #02047604
MFR #657T
Price$733.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Flexible Arm, Rod Length: 3", Rod Diameter: 3/8"
MI ITEM #02047604
MFR #657T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$733.23/each

Specifications

Dimensions

  • Rod Diameter
    3/8 in
  • Rod Length
    3 in

Details

  • Arm Style
    Flexible
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes
    Flex-O-Post Assembly
  • Includes Base
    Included
  • Manufacturer Catalog Number
    52760
  • Manufacturer Product Page

Overview

Mfr description
657T MAGNETIC BASE W/ POST ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought