Motion
657TW
Magnetic Rectangular Indicator Base With Flexible Arm, Rod Length: 3", Rod Diameter: 3/8"
Mi Item #02047605
MFR #657TW
Price$896.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Flexible Arm, Rod Length: 3", Rod Diameter: 3/8"
Mi Item #02047605
MFR #657TW

Mfr description
657TW MAGNETIC BASE W/POST ASSEMBLY/FIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$896.73/each

Specifications

Dimensions

  • Rod Diameter
    3/8 in
  • Rod Length
    3 in

Details

  • Arm Style
    Flexible
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes
    Flex-O-Post Assembly
  • Includes Base
    Included
  • Manufacturer Catalog Number
    52761
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)