Specifications
Dimensions
- Size3/8 (Post Hole) in
Details
- Accessory TypeSwivel Post Snug
- For Use WithIndicator Base Holder Assembly
- Manufacturer Catalog Number52785
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)