Motion
666-2
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
Mi Item #02047628
MFR #666-2
Price$150.80/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
Mi Item #02047628
MFR #666-2

Mfr description
666-2 THICKNESS GAGE STOCK, .002", 25'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.80/rl

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1/2 in
  • Thickness
    0.0020 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Imperial
  • Individual Gauge Or Set
    Individual Gauge
  • Manufacturer Catalog Number
    52798
  • Manufacturer Product Page
  • Number Of Blades
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)