Motion
666-6
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
MI ITEM #02047633
MFR #666-6
Price$110.80/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
MI ITEM #02047633
MFR #666-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$110.80/rl

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1/2 in
  • Thickness
    0.0060 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Imperial
  • Individual Gauge Or Set
    Individual Gauge
  • Manufacturer Catalog Number
    52803
  • Manufacturer Product Page
  • Number Of Blades
    1

Overview

Mfr description
666-6 THICKNESS GAGE STOCK, .006", 25'
  • Feeler stock is housed in a compact, sturdy plastic rewindable dispenser case (case capacity .015" and 0.35 mm)
  • Handy 25' and 7.6 m rolls, 1/2" and 12. 7 mm wide
  • Roll stock in thickness of .016" or 0.40 mm and over is furnished in 20' or 6 m (non dispensable) rolls in a cardboard box
  • Marked every 6" or 0.40 mm with a line, thickness in thousandths of an inch or in hundredths of a mm
  • Made of the finest tempered steel
  • Case provides the ability to snip off the desired length without any waste

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought