Motion
666-8
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
MI ITEM #02047635
MFR #666-8
List Price$110.80/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
MI ITEM #02047635
MFR #666-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.80/rl for your price

Overview

Mfr description
666-8 THICKNESS GAGE STOCK, .008", 25'

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.0080 in
  • Number Of Blades
    1
  • Blade Length
    25 ft
  • Imperial Or Metric
    Imperial
  • Blade Material
    Steel
  • Blade Type
    Straight
  • Blade Width
    1/2 in
  • Manufacturer Catalog Number
    52805
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text