Motion
666M-10
Thickness & Feeler Gauge - Individual Gauge, 7.6 m Blade Length, 1 Blades
MI ITEM #02047658
MFR #666M-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 7.6 m Blade Length, 1 Blades
MI ITEM #02047658
MFR #666M-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
666M-10 THICKNESS GAGE STOCK, .10MM, 7.

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.1 mm
  • Number Of Blades
    1
  • Blade Length
    7.6 m
  • Imperial Or Metric
    Metric
  • Blade Material
    Steel
  • Blade Type
    Straight
  • Blade Width
    12.7 mm
  • Manufacturer Catalog Number
    52828
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text