Motion
667-1
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
MI ITEM #02047667
MFR #667-1
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
MI ITEM #02047667
MFR #667-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.20/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Thickness
    0.001 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Imperial
  • Individual Gauge Or Set
    Individual Gauge
  • Manufacturer Catalog Number
    52837
  • Manufacturer Product Page
  • Number Of Blades
    1

Overview

Mfr description
667-1 THICKNESS GAGE STOCK, .001", 12"
  • Inch sizes are 12" long, 1/2” wide and furnished in 33 different thicknesses ranging from .0005” to .030"
  • Millimeter sizes are furnished in 30 mm lengths, 12.7 mm wide in 14 different thicknesses ranging from 0.03 mm to 0.50 mm
  • Used in automotive, aviation, diesel and farm equipment manufacture and service, and also in jig, fixture, gage and experimental work

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought