Motion
667-2 1/2

L S STARRETT
667-2 1/2

Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
MI ITEM #02047670
MFR #667-2 1/2
List Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
667-2 1/2

Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
MI ITEM #02047670
MFR #667-2 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.73/each for your price

Overview

Mfr description
667-2 1/2 THICKNESS GAGE STOCK, .0025",

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.0025 in
  • Number Of Blades
    1
  • Blade Length
    12 in
  • Imperial Or Metric
    Imperial
  • Blade Material
    Steel
  • Blade Type
    Straight
  • Blade Width
    1/2 in
  • Manufacturer Catalog Number
    52840
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text